Shop All Walk Ramps
Vestil
Alum. Walk Ramp, Overlap Style, 72 x 38"
Mfr # AWR-38-6A
Zoro # G1739941
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2800
- Overall Length 72
- Overall Width 38
- Net Weight 85
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-38-6A
- Zoro # G1739941
- UPC # 691215003698
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 72 |
Overall Width | 38 |
Overall Height | 21 in |
Details
Item | Alum. Walk Ramp,Overlap Style,72 x 38" |
Load Capacity | 2800 |
Net Weight | 85 |
Material | Aluminum |
Description
Alum. Walk Ramp,Overlap Style,72 x 38 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP2424RA3B4B8AC1P6)
- HSI Two Leg Chain Slng, Adjstbl Type A, 9/32 in dia, 5ft L, Oblong Link to Slng Hook, 7,400lb Lmt (10ADOS9/32A-05)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1/4" x 2' - Domestic (SW2-14-2-D)
- DAYTON Push Trolley, 6000 lb. Load Capacity (55HE69)
- VESTIL Alum. Walk Ramp Overlap Style, 120 x 38" (AWR-38-10A)
- VESTIL Alum. Grip Walk Ramp w/Rail, 39.38x108.5 (AWR-G-38-9A-HR)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-16A)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- VESTIL Fork Truck Loading Platform W/ Handrail (FTLP-5454-HR)
- VESTIL Alum. Grip Walk Ramp w/Rail, 29.38x108.5 (AWR-G-28-9A-HR)
- VESTIL Aluminum Walk Ramp (AWR-28-14B)
- Vestil Ramps