Shop All Walk Ramps
Vestil
Alum. Walk Ramp, Overlap Style, 72 x 28"
Mfr # AWR-28-6A
Zoro # G1739698
product price: $448.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$448.99
Free 30-Day Returns
Key Features
- Load Capacity 2800
- Overall Length 72
- Overall Width 28
- Material Aluminum
- Net Weight 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-28-6A
- Zoro # G1739698
- UPC # 691215003537
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 72 |
Overall Width | 28 |
Overall Height | 21 in |
Details
Item | Alum. Walk Ramp,Overlap Style,72 x 28" |
Load Capacity | 2800 |
Material | Aluminum |
Net Weight | 68 |
Description
Alum. Walk Ramp,Overlap Style,72 x 28 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-5)
- ZORO SELECT Platform Truck, 2000 lb., Steel Deck (13X490)
- US CARGO CONTROL 2" x 12' Yellow E Track Ratchet Straps w/ Spring E-Fittings (5312SEF-Y)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Black (TDT-50-LD-BLACK)
- VESTIL Alum. Grip Walk Ramp w/Rail, 39.38x108.5 (AWR-G-38-9A-HR)
- VESTIL Alum. Walk Ramp, Overlap Style, 72 x 38" (AWR-38-6A)
- VESTIL Aluminum Walk Ramp (AWR-28-10B)
- VESTIL Alum Walk Ramp Overlap Style, 192x38" (AWR-38-16A)
- VESTIL Steel Handrail W/ Hardware No Toeboard (SQ-48-HWR)
- VESTIL Alum Walk Ramp Overlap Style, 168x28" (AWR-28-14A)
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. (VR29142)
- Vestil Ramps