Shop All Walk Ramps
Vestil
Alum Walk Ramp Overlap Style, 192x38"
Mfr # AWR-38-16A
Zoro # G5045671
product price: $1,209.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,209.99
Free 30-Day Returns
Key Features
- Load Capacity 1000
- Overall Length 192
- Overall Width 38
- Net Weight 190
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-38-16A
- Zoro # G5045671
- UPC # 691215003674
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 192 |
Overall Width | 38 |
Overall Height | 62 in |
Details
Item | Alum Walk Ramp Overlap Style,192x38" |
Load Capacity | 1000 |
Net Weight | 190 |
Material | Aluminum |
Description
Alum Walk Ramp Overlap Style,192x38 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft. Straight Ladder, Aluminum, 8 Steps, 300 lb Load Capacity (D1508-1)
- US CARGO CONTROL 2" Round Anchor Point Tie Down Kit - Black (APK2BLR-PKG)
- ZORO SELECT Roller Stand, H-Style, 28 to 45 in. (33VE09)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 10 ft., 4700 lb. (11A-516G710)
- VESTIL Alum Walk Ramp Overlap Style, 168x28" (AWR-28-14A)
- VESTIL Alum. Walk Ramp w/Rail Hook, 120 x 28" (AWR-28-10B-HR)
- VESTIL Aluminum Walk Ramp (AWR-38-10B)
- VESTIL Aluminum Walk Ramp (AWR-38-7B)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-7A)
- VESTIL Aluminum Walk Ramp (AWR-28-7B)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SL530)
- Vestil Walk Ramps