Shop All Walk Ramps
Vestil
Alum Walk Ramp Overlap Style, 192x28"
Mfr # AWR-28-16A
Zoro # G5045717
product price: $1,102.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,102.99
Free 30-Day Returns
Key Features
- Load Capacity 1000
- Overall Length 192
- Overall Width 28
- Net Weight 143
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-28-16A
- Zoro # G5045717
- UPC # 691215003513
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 192 |
Overall Width | 28 |
Overall Height | 62 in |
Details
Item | Alum Walk Ramp Overlap Style,192x28" |
Load Capacity | 1000 |
Net Weight | 143 |
Material | Aluminum |
Description
Alum Walk Ramp Overlap Style,192x28 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EOSLIFT Standard EOS13 Replacement Pallet Jack Steering Wheel Set, 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS13)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386AA)
- QUAL-CRAFT Qualcraft 2201 Pump Jack Brace, Steel (2201)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF1-904-4)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-16A)
- VESTIL Alum Walk Ramp Overlap Style, 168x28" (AWR-28-14A)
- VESTIL Alum Walk Ramp Overlap Style, 192x38" (AWR-38-16A)
- VESTIL Fork Truck Loading Platform W/ Handrail (FTLP-5454-HR)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-12A)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 35" H (MRAEZ1140)
- Vestil Walk Ramps