Shop All Walk Ramps
Vestil
Alum. Walk Ramp Overlap Style, 168 x 38"
Mfr # AWR-38-14A
Zoro # G1739783
product price: $1,147.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- Load Capacity 1600
- Overall Length 168
- Overall Width 38
- Net Weight 168
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-38-14A
- Zoro # G1739783
- UPC # 691215003650
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 168 |
Overall Width | 38 |
Overall Height | 54 in |
Details
Item | Alum. Walk Ramp Overlap Style,168 x 38" |
Load Capacity | 1600 |
Net Weight | 168 |
Material | Aluminum |
Description
Alum. Walk Ramp Overlap Style,168 x 38 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Sash, Flat, 100 ft., Flat, 106 lb. (7703532)
- VESTIL Steel Turntable with 18" Diameter, 3-7/16" Height, 500 lb Capacity (TT-18-4)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386NN)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH20-10-G)
- VESTIL Alum. Walk Ramp, Overlap Style, 72 x 38" (AWR-38-6A)
- VESTIL Heavy Duty Rectangular Rubber Ramp (RCR-35)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-12A)
- VESTIL Steel Handrail W/ Hardware No Toeboard (SQ-48-HWR)
- VESTIL Alum. Grip Walk Ramp w/Rail, 29.38x108.5 (AWR-G-28-9A-HR)
- VESTIL Alum. Walk Ramp w/Rail Hook, 120 x 28" (AWR-28-10B-HR)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 6" H (MRAEZ0050)
- Vestil Walk Ramps