Shop All Walk Ramps
Vestil
Alum Walk Ramp Overlap Style, 144x38"
Mfr # AWR-38-12A
Zoro # G5045699
product price: $1,082.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,082.99
Free 30-Day Returns
Key Features
- Load Capacity 1900
- Overall Length 144
- Overall Width 38
- Net Weight 149
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-38-12A
- Zoro # G5045699
- UPC # 691215003636
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 144 |
Overall Width | 38 |
Overall Height | 46 in |
Details
Item | Alum Walk Ramp Overlap Style,144x38" |
Load Capacity | 1900 |
Net Weight | 149 |
Material | Aluminum |
Description
Alum Walk Ramp Overlap Style,144x38 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In (AH402436CF)
- ZORO SELECT Plastic Chain, Yellow, Brass, 10 ft. L (966-35-10/0-2-960PB)
- ANCRA 34 in. Knurled Grip Standard Winch Bar (42313-17-GRA)
- VESTIL ALL TERRAIN PALLET TRUCK OPTION TOW BAR (ALL-TTB)
- VESTIL Alum. Walk Ramp Overlap Style, 120 x 38" (AWR-38-10A)
- VESTIL Aluminum Walk Ramp (AWR-38-7A)
- VESTIL Aluminum Walk Ramp (AWR-38-8B)
- VESTIL Aluminum Walk Ramp (AWR-28-14B)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- VESTIL Heavy Duty Rectangular Rubber Ramp (RCR-35)
- ZORO SELECT Ramp Track, PK6 (RT100)
- Vestil Walk Ramps