Shop All Walk Ramps
Vestil
Alum. Walk Ramp Overlap Style, 120 x 38"
Mfr # AWR-38-10A
Zoro # G1739871
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$866.99
Free 30-Day Returns
Key Features
- Load Capacity 2200
- Overall Length 120
- Overall Width 38
- Material Aluminum
- Net Weight 119
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AWR-38-10A
- Zoro # G1739871
- UPC # 691215003612
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 120 |
Overall Width | 38 |
Overall Height | 38 in |
Details
Item | Alum. Walk Ramp Overlap Style,120 x 38" |
Load Capacity | 2200 |
Material | Aluminum |
Net Weight | 119 |
Description
Alum. Walk Ramp Overlap Style,120 x 38 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- CROSBY Wire Rope Thimble, 5/8 in., Steel (1037755)
- DAYTON Fork Extensions, Yellow, 4 x 60 In, Pk2 (3AA38)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EEF2-904-10)
- VESTIL Aluminum Walk Ramp (AWR-28-7B)
- VESTIL Aluminum Walk Ramp (AWR-38-7A)
- VESTIL Aluminum Walk Ramp (AWR-38-8B)
- VESTIL Alum. Walk Ramp, Overlap Style, 72 x 38" (AWR-38-6A)
- VESTIL Fork Truck Loading Platform W/ Handrail (FTLP-5454-HR)
- VESTIL Aluminum Walk Ramp (AWR-28-10B)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 28 In x 12 ft (1VKD5)
- Vestil Walk Ramps