Shop All Dock Plates & Boards
Vestil
Alum Truck Dockboard, 8000 lb., 78x36
Mfr # BTA-08007836
Zoro # G4993600
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,039.99
Free 30-Day Returns
Key Features
- Load Capacity 8000
- Overall Length 36
- Overall Height 11
- Overall Width 78
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BTA-08007836
- Zoro # G4993600
- UPC # 691215006989
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 |
Overall Height | 11 |
Overall Width | 78 |
Usable Width | 73.75 in |
Details
Item | Truck Dockboard |
Load Capacity | 8000 |
Material | Aluminum |
Description
Alum Truck Dockboard,8000 lb.,78x36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Three-Person Scaffolding Stage, 12 Ft. L (3212)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 15 ft. (322-15L)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb (20TM22)
- NATIONAL HARDWARE Pulley Zinc Plated 1-1/2In (N199-810)
- VESTIL Dock Board (E-4842)
- VESTIL 60" x 60" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6060)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 2900 lb Capacity (E-6048)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-20-7260)
- VESTIL Aluminum Econo Dockplate, 3/8, 5.2K, 48x24 (E-4824)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 1900 lb Capacity (E-3648)
- Vestil Dock Plates & Boards