Shop All Dock Plates & Boards
Vestil
Alum Truck Dockboard, 20,000 lb., 84x54
Mfr # BTA-20008454
Zoro # G4991117
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,436.99
Free 30-Day Returns
Key Features
- Load Capacity 20000
- Overall Length 54
- Overall Height 13.625
- Overall Width 84
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BTA-20008454
- Zoro # G4991117
- UPC # 691215009614
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 54 |
Overall Height | 13.625 |
Overall Width | 84 |
Usable Width | 77.75 in |
Details
Item | Truck Dockboard |
Load Capacity | 20000 |
Material | Aluminum |
Description
Alum Truck Dockboard,20,000 lb.,84x54
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 8 ft., 2600 lb. (2MJK9)
- COTTERMAN 70 in H Stainless Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TS26A3E10B8P6)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 5' - 1-ply (EE1-901-05-T4)
- SUPERWINCH Snatch Block (7750A)
- VESTIL Dock Plate Storage Rack (DPR-2616)
- VESTIL Dock Seal, 17" Projection, 8x8 Door (D-150-17)
- VESTIL Aluminum Econo DocKplate, 3/8, 1.4K, 30x48 (E-3048)
- VESTIL Dock Board (EH-4860)
- VESTIL Dock Board (E-7260)
- VESTIL Aluminum Econo Dockplate, 3/8, 2K, 60x60 (E-6060)
- BLUFF MANUFACTURING Dockplate, Aluminum, 12,630 lb, 30 x 72 In (B7230)
- Vestil Ramps