Shop All Dock Plates & Boards
Vestil
Alum Truck Dockboard, 20,000 lb., 72x48
Mfr # BTA-20007248
Zoro # G4991257
product price: $1,839.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,839.99
Free 30-Day Returns
Key Features
- Load Capacity 20000
- Overall Length 48
- Overall Height 10.625
- Overall Width 72
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BTA-20007248
- Zoro # G4991257
- UPC # 691215009461
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 |
Overall Height | 10.625 |
Overall Width | 72 |
Usable Width | 66.75 in |
Details
Item | Truck Dockboard |
Load Capacity | 20000 |
Material | Aluminum |
Description
Alum Truck Dockboard,20,000 lb.,72x48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103164-D4)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 16' - 2-ply (EE2-904-16-T3)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF3-902-6)
- SIMPSON STRONG-TIE 16.63 in. H X 3 in. W 10 Ga. Steel Holdown (HDU8-SDS2.5)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 48" (A-3648)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 4100 lb Capacity (E-6036)
- VESTIL Dock Seal, 18" Projection, 8x8 Door (D-150-18)
- VESTIL Dock Board (EH-4860)
- VESTIL Dock Board (EH-3636)
- VESTIL Dock Board (EH-3024)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 60 x 60In (15CR6060)
- Vestil Dock Plates & Boards