Shop All Dock Plates & Boards
Vestil
Alum Truck Dockboard, 15,000 lb., 60x72
Mfr # BTA-15006072
Zoro # G4991738
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,117.99
Free 30-Day Returns
Key Features
- Load Capacity 15000
- Overall Length 72
- Overall Height 17.8125
- Overall Width 60
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BTA-15006072
- Zoro # G4991738
- UPC # 691215008945
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 72 |
Overall Height | 17.8125 |
Overall Width | 60 |
Usable Width | 54.25 in |
Details
Item | Truck Dockboard |
Load Capacity | 15000 |
Material | Aluminum |
Description
Alum Truck Dockboard,15,000 lb.,60x72
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- HARRINGTON Safety Latch for 1/2 Ton Lever Hoist (L5BA0161071)
- LINCOLN Conveyor Drive Sprocket (369515)
- NITE IZE Double Gated Carabiner, 2-5/8 In., Black (SB3-03-01)
- VESTIL Steel Truck Dockplate, 11000 lb., 72 x30 (SEH-7230)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6048)
- VESTIL Dock Seal 16" Projection, 8x9 Door (D-350-16)
- VESTIL Aluminum Econo Dockplate, 3/8, 1.8K, 48x60 (E-4860)
- VESTIL Aluminum Hand Truck Dock Plate, 36" x 36" (AH-3636)
- VESTIL Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity (FM-0648)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- Vestil Dock Plates & Boards