Shop All Dock Plates & Boards
Vestil
Alum Truck Dockboard, 15,000 lb., 54x48
Mfr # BTA-15005448
Zoro # G4991808
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,389.99
Free 30-Day Returns
Key Features
- Load Capacity 15000
- Overall Length 48
- Overall Height 11.625
- Overall Width 54
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BTA-15005448
- Zoro # G4991808
- UPC # 691215008846
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 |
Overall Height | 11.625 |
Overall Width | 54 |
Usable Width | 47.75 in |
Details
Item | Truck Dockboard |
Load Capacity | 15000 |
Material | Aluminum |
Description
Alum Truck Dockboard,15,000 lb.,54x48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE1802NFX20)
- CASTERHQ 8"x2" Rigid Drywall CART Caster, TPR Wheel, 700LBS Each (CB8X2RDWC)
- GENIE PL SW Dual Caster, 2 in. x 1.88 in. (6415GT)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 280 lb, Black (16V340)
- VESTIL Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity (FM-0648)
- VESTIL 60" x 36" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6036)
- VESTIL Dock Plate Storage Rack (DPR-2616)
- VESTIL Dock Board (E-3030)
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- VESTIL Dock Seal, 16" Projection, 8x8 Door (D-150-16)
- BLUFF MANUFACTURING Dockplate, Aluminum, 6265 lb, 36 x 48 In (B4836)
- Vestil Ramps