Shop All Dock Plates & Boards
Vestil
Alum Truck Dockboard, 11,000 lb., 66x60
Mfr # BTA-11006660
Zoro # G4992550
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,846.99
Free 30-Day Returns
Key Features
- Load Capacity 11000
- Overall Length 60
- Overall Height 14.625
- Overall Width 66
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BTA-11006660
- Zoro # G4992550
- UPC # 691215008129
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 |
Overall Height | 14.625 |
Overall Width | 66 |
Usable Width | 59.75 in |
Details
Item | Truck Dockboard |
Load Capacity | 11000 |
Material | Aluminum |
Description
Alum Truck Dockboard,11,000 lb.,66x60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 24x6x13 In., Rubber (26W596)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 3-1/2" TPR Rubber Wheels - 800 Lbs Cap. (B183035MIR)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 42-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2436-95)
- KAHUNA WAGONS Kahuna Wagons-NEW-ELECTRIC Big Kahuna Beach Wagon (BKEW)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 24" (A-3624)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 4100 lb Capacity (E-6036)
- VESTIL Aluminum Econo Dockplate, 3/8, 3.6K, 36x24 (E-3624)
- VESTIL Aluminum Econo DocKplate, 3/8, 1.4K, 30x48 (E-3048)
- VESTIL Dock Board (E-3030)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 48" (A-3648)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- Vestil Dock Plates & Boards