Shop All Dock Plates & Boards
Vestil
Alum Truck Dockboard, 10,000 lb., 78x42
Mfr # BTA-10007842
Zoro # G4992806
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,358.99
Free 30-Day Returns
Key Features
- Load Capacity 10000
- Overall Length 42
- Overall Height 11.75
- Overall Width 78
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BTA-10007842
- Zoro # G4992806
- UPC # 691215007856
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 42 |
Overall Height | 11.75 |
Overall Width | 78 |
Usable Width | 73.5 in |
Details
Item | Truck Dockboard |
Load Capacity | 10000 |
Material | Aluminum |
Description
Alum Truck Dockboard,10,000 lb.,78x42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Tarp Straps, Rubber, 31" Epdm (62336)
- KEEPER TIEDOWN 15' ORG 500# 4PK (5506)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1924A3 A6-9 B8 C1)
- THE BETTER BUNGEE Bungee Cord, Black, 24 in. L, 1-1/2 in. W (BBC24NBK)
- VESTIL Aluminum Econo Dockplate, 3/8, 3.5K, 48x36 (E-4836)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 30" (A-3030)
- VESTIL Dock Seal / Shelter Combination (D-150/650-18)
- VESTIL Aluminum Hand Truck Dockplate, 0.5k, 30x36 (A-3036)
- VESTIL Alum Truck Dockboard, 20,000 lb., 84x54 (BTA-20008454)
- VESTIL Aluminum Econo Dockplate, 3/8, 2.5K, 36x36 (E-3636)
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. (4LGV4)
- Vestil Ramps