Shop All Dock Plates & Boards
Vestil
Alum Truck Dockboard, 10,000 lb., 66x72
Mfr # BTA-10006672
Zoro # G4992885
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,201.99
Free 30-Day Returns
Key Features
- Load Capacity 10000
- Overall Length 72
- Overall Height 16.75
- Overall Width 66
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BTA-10006672
- Zoro # G4992885
- UPC # 691215007740
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 72 |
Overall Height | 16.75 |
Overall Width | 66 |
Usable Width | 61.5 in |
Details
Item | Truck Dockboard |
Load Capacity | 10000 |
Material | Aluminum |
Description
Alum Truck Dockboard,10,000 lb.,66x72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 ", 280 lb. (1ZTJ1)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, M8x1.25P Stem, Swivel, 60 kg Cap, PU Foot Pad, Black (GD-40-S-NYN-CUR-FBL)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-3040-GAL)
- ZORO SELECT Caster Wheel, 700 lb., 4 D x 2 In. (2RZC6)
- VESTIL Approach Plate, Steel, 96 in. W (AP)
- VESTIL Dock Seal 16" Projection, 8x9 Door (D-350-16)
- VESTIL 48" x 36" Aluminum Dock Plate, 1/2" Thick, 5300 lb Capacity (EH-4836)
- VESTIL Dock Board (E-3024)
- VESTIL Dock Board (E-3036)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 2900 lb Capacity (E-6048)
- VESTIL 72" x 30" Aluminum Dock Plate, 1/2" Thick, 9500 lb Capacity (EH-7230)
- Vestil Dock Plates & Boards