Shop All Wheel Risers
Vestil
ALUM TREAD WHL RISER W/ ROLL OF GUARD 66X24X8
Mfr # ATWR-ROG-24-8-66
Zoro # G101793525
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,028.99
Free 30-Day Returns
Key Features
- Overall Height 8
- Overall Length 66
- Overall Width 24
- Load Capacity 30000
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ATWR-ROG-24-8-66
- Zoro # G101793525
- UPC # 691215343541
- Country of Origin United States
- Category Wheel Risers
Dimensions
Overall Height | 8 |
Overall Length | 66 |
Overall Width | 24 |
Height | 8 |
Width | 24 |
Depth | 66 |
Length | 66 |
Details
Load Capacity | 30000 |
Material | Aluminum |
Color | SILVER |
Features | Raised back edge prevents roll offs. Simple way to elevate during loading/unloading. Raised diamond tread plate surface provides a non-slip grip. Ramp design can be stacked for compact storage when not in use |
Weight | 102 |
Description
A standard wheel riser is a great asset to have available when working in the shipping and receiving industries. But, this wheel riser is more than standard. With an aluminum construction, this unit includes a roll off edge guard that acts as a stop point. This allows the user to safely mount the wheel riser without the fear of going too far. The raised tread surface gives added traction throughout the ascending and descending action.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 8' Black Car Tie Down w/ Flat Snap Hooks (5108FSH-BLK)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.75" x 35.75" - CAPACITY: 770 LBS (TFD77)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- CARGO LIFT Endless Round Sling ENR5 X 16Ft. Cap. WLL 13200Lbs. (13081201A)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- VESTIL Heavy Duty Alum Wheel Riser, 24x10x60 (ATWR-24-10-60)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-84)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x18x6In (4UP78)
- Vestil Wheel Risers