Shop All Hand Truck Accessories
Vestil
ALUM HAND TRUCK EXTENSION OPTION
Mfr # ALUM-EXT-1228
Zoro # G501793583
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52.5
- Overall Length 39
- Overall Width 20.25
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ALUM-EXT-1228
- Zoro # G501793583
- UPC # 691215230889
- Country of Origin Taiwan, Province of China
- Category Hand Truck Accessories
Dimensions
Overall Height | 52.5 |
Overall Length | 39 |
Overall Width | 20.25 |
Height | 52.5 |
Depth | 39 |
Size | 39 x 20.25 x 52.5 |
Width | 20.25 |
Length | 39 |
Details
Material | Aluminum |
Color | Silver |
For Use With | ALUM-H, ALUM-LOOP, ALUM-LOOP-H, ALUM-PIN, ALUM-CONV, ALUM-CONV-B |
Features | Easily attachable to new or existing hand truck. Compact design for storage. Open design for cleaning. Allows oversized loads products to be transported |
Application | The Aluminum Folding Nose Extension offers a large surface area for large and bulky items. |
Weight | 5 |
Description
The Aluminum Folding Nose Extension offers a large surface area for large and bulky items. Easy to install Attaches to a variety of aluminum hand trucks with an inside frame width of 9". The nose extension folds up against the hand truck when not in use and for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Blk/Yllw, Polyprpylne (340100-00600-115)
- VESTIL HEAVY DUTY PANEL CART 30" WIDE ADJUSTABLE BAYS (PRCT-HD-30-AB)
- BUYERS PRODUCTS 10 Foot Steel E-Track Section (1903050)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 30 gal. (6FVH5)
- VESTIL Red Fiberglass Pallet Wand 1 x 52 3/4 Thickness 1/8 (WAND-3)
- VESTIL Economical Pallet Truck Caddy (P-CADDY)
- VESTIL Pintle Hook (PINTLE)
- VESTIL SELF LOCKING HITCH (E-TUG-HD-SLH)
- VESTIL Black Pallet Truck Stop Usable 8 7/8x5 7/8 Overall 11 1/2 x 11 1/2 x 2 (VPTS-05)
- GLOBAL INDUSTRIAL Aluminum Snap-On Deck, 56 x 12 (241667)
- US CARGO CONTROL Padded Hand Truck Cover: Square Top (HTCS1011)
- Vestil Hand Truck Accessories