Shop All Walk Ramps
Vestil
Alum. Grip Walk Ramp w/Rail, 39.38x108.5
Mfr # AWR-G-38-9A-HR
Zoro # G1740352
product price: $1,405.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,405.99
Free 30-Day Returns
Key Features
- Load Capacity 2500
- Overall Length 108.5
- Overall Width 39.375
- Net Weight 117
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-G-38-9A-HR
- Zoro # G1740352
- UPC # 691215132411
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 108.5 |
Overall Width | 39.375 |
Overall Height | 33 in |
Details
Item | Grip Walk Ramp w/Rail |
Load Capacity | 2500 |
Net Weight | 117 |
Material | Aluminum |
Description
Alum. Grip Walk Ramp w/Rail,39.38x108.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caster Kit with Hardware (FG3317L1BLA)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 16,000 lb. Cap (KNRS-8-SLP)
- CAMPBELL CHAIN & FITTINGS 3/16" Anchor Shackle, Screw Pin, Hot Galvanized (T9640335)
- GLEASON REEL Festoon Tension Bracket, Wire Rope (W25-BR-01)
- VESTIL Alum. Grip-Strut Walk Ramp, 39.38 x 73.25 (AWR-G-38-6A)
- VESTIL Alum. Walk Ramp, Overlap Style, 96 x 38" (AWR-38-8A)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- VESTIL Aluminum Walk Ramp (AWR-28-7B)
- VESTIL Steel Handrail W/ Hardware No Toeboard (SQ-48-HWR)
- VESTIL Alum Walk Ramp Overlap Style, 120x28" (AWR-28-10A)
- VESTIL Aluminum Walk Ramp (AWR-28-10B)
- Vestil Walk Ramps