Shop All Gantry Cranes
Vestil
Alum Gantry Crane, Pneumatic Caster, 15x8
Mfr # AHA-15-15-8-PNU
Zoro # G5021095
product price: $4,125.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,125.99
Free 30-Day Returns
Key Features
- Load Capacity 1500
- I Beam Flange Width 4.3125 in
- Material Aluminum
- I Beam Height 8 in
- Adjustable Increments 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-15-15-8-PNU
- Zoro # G5021095
- UPC # 691215083041
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4.3125 in |
I Beam Height | 8 in |
Details
Item | Alum Gantry Crane,Pneumatic Caster,15x8 |
Load Capacity | 1500 |
Material | Aluminum |
Adjustable Increments | 6 in |
Color | Silver |
Description
Alum Gantry Crane,Pneumatic Caster,15x8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Pulley Block, Wire Rope, 9/64 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-100-25-86-)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Silver (EE1802TTX6)
- B & K Campbell Brady PVC Well Point (BBP125-04-008)
- FLEMING SUPPLY 5053 Fleming Supply Tool | Premium 4-Pack | Car Tire Dolly - Tire Skates (319893DPH)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- VESTIL Steel Gantry Crane 10'x16' Iron 2K (AHS-2-10-16-VG)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-10-16)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Steel Gantry Crane 10'x14' Iron 6K (AHS-6-10-14-VG)
- Vestil Cranes