Shop All Gantry Cranes
Vestil
Alum Gantry Crane, Pneumatic Caster, 10x8
Mfr # AHA-15-10-8-PNU
Zoro # G5021156
product price: $3,488.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,488.99
Free 30-Day Returns
Key Features
- Load Capacity 1500
- I Beam Flange Width 3.3125 in
- Material Aluminum
- Color Silver
- Adjustable Increments 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-15-10-8-PNU
- Zoro # G5021156
- UPC # 691215083003
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 3.3125 in |
I Beam Height | 6 in |
Overall Width | 53.75 |
Width | 53.75 |
Size | 120 x 53.75 x 110.25 |
Height | 110.25 |
Details
Item | Alum Gantry Crane,Pneumatic Caster,10x8 |
Load Capacity | 1500 |
Material | Aluminum |
Color | Silver |
Adjustable Increments | 6 in |
Features | Heavy-duty welded aluminum construction. Pinned connections for quick set up and take down. Easily adjustable height with fork truck or other overhead lifting device. Smooth rolling with four swivel pneumatic casters |
Application | The Adjustable Height Aluminum Gantry Crane with pneumatic casters are ideal for the manufacturing and maintenance facilities. |
Description
Alum Gantry Crane,Pneumatic Caster,10x8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Red Vinyl (G16-RRX-LNN)
- VESTIL Blue Rotating Drum Cart 1000 lb Capacity Poly-on-Steel Casters (RDC-1000-5PU)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Galvanized (GR-F2R-BO-TP42-HDG)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214G)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-15-16)
- VESTIL Steel Fixed Crane 10' Locking 2K (FHS-2-10-TLC)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Gantry Crane 10'x14' Iron 6K (AHS-6-10-14-VG)
- VESTIL Steel Gantry Crane, Adjustable, 4K, 15x14 (AHS-4-15-14)
- ZORO SELECT Fixed Gantry Crane, 17-3/4 in. Inside W (FHS-2-20)
- Vestil Gantry Cranes