Shop All Gantry Cranes
Vestil
Alum Gantry Crane, Pneumatic Caster, 10x10
Mfr # AHA-15-10-10-PNU
Zoro # G5021171
product price: $3,375.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$3,375.99
Free 30-Day Returns
Key Features
- Load Capacity 1500
- I Beam Flange Width 3.3125 in
- Material Aluminum
- Adjustable Increments 6 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-15-10-10-PNU
- Zoro # G5021171
- UPC # 691215001120
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 3.3125 in |
I Beam Height | 6 in |
Details
Item | Alum Gantry Crane,Pneumatic Caster,10x10 |
Load Capacity | 1500 |
Material | Aluminum |
Adjustable Increments | 6 in |
Color | Silver |
Description
Alum Gantry Crane,Pneumatic Caster,10x10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 3330 lb (TE61001X20)
- COTTERMAN 70 in H Stainless Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A3E10B3 SS P6 P8)
- A-SAFE Rack Leg Protector, Yellow, 3/8in. Thick (P-03-01-0026)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 10" x 2" Solid Rubber Wheel - Axel Size 3/4" (SL10-34)
- VESTIL Steel Fixed Crane 15' Locking 2K (FHS-2-15-TLC)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- VESTIL Steel Gantry Crane, Adjustable, 4K, 15x14 (AHS-4-15-14)
- VESTIL Steel Fixed Crane 15' Iron 6K (FHS-6-15-VG)
- VESTIL Steel Gantry Crane 10'x16' Iron 2K (AHS-2-10-16-VG)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-10-16)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 4000 lb. (FHS-4-10)
- Vestil Gantry Cranes