Shop All Plate Casters
Vestil
ALUM GANTRY CRANE CASTER 8X2 TOTAL LOCK, PK4
Mfr # AHA-2/4-TLC
Zoro # G601793490
product price: $323.99
/pk 4, $81.00/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8
- Features Swivel caster design makes portability easy. Total locking design secures unit in place. Heavy duty design handles high capacities. Large casters makes movement convenient
- Color Silver
- Height 8
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-2/4-TLC
- Zoro # G601793490
- UPC # 691215001182
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 8 |
Height | 8 |
Width | 2 |
Length | 8 |
Depth | 8 |
Overall Length | 8 |
Size | 8 x 2 x 8 |
Overall Width | 2 |
Details
Features | Swivel caster design makes portability easy. Total locking design secures unit in place. Heavy duty design handles high capacities. Large casters makes movement convenient |
Color | Silver |
Material | Steel |
Includes | (4) Glass Filled Nylon Casters & Hardware |
Application | Total Locking Casters (for 2,000 & 4,000 lb. capacity cranes only) (set of 4) |
Weight | 27 |
For Use With | AHA-2-10-10, AHA-2-10-12, AHA-2-10-8, AHA-2-12-10, AHA-2-12-12, AHA-2-12-8, AHA-2-15-10, AHA-2-15-12, AHA-2-15-8, AHA-2-8-10, AHA-2-8-12, AHA-2-8-8, AHA-4-10-10, AHA-4-10-12, AHA-4-10-8, AHA-4-12-10, AHA-4-12-12, AHA-4-12-8, AHA-4-15-10, AHA-4-15-12, AHA-4-15-8, AHA-4-8-10, AHA-4-8-12, AHA-4-8-8 |
Description
Total Locking Caster set for an Aluminum Gantry Crane provides a number of benefits to an already worthwhile gantry crane. The durable construction generates a smooth roll with limited jostling. Simple to install with pre drilled mounting holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 3/8 in. x 300 ft. Natural 3-Strand Twisted Cotton Rope (644371TV)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, R (DT452RNT)
- ZORO SELECT Cylinder Truck, 2 Cylinder, 600 lb. (TW-30)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50302BK)
- VESTIL Gray High-Quality Non-Marking Swivel Thermoplastic Rubber 6 x 2 Caster (CST-F40-6X2DK-S)
- VESTIL 6"X2" DUCTILE STEEL CASTER KIT 8000# CAP, PK4 (D-CK4-SC6-2HD)
- VESTIL 8"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC8-2)
- VESTIL Orange Premium Heavy Duty Rigid Polyurethane 6 x 2 Caster (CST-F40-6X2SI-R)
- VESTIL Green High-Tech Non-Marking Swivel With Brake Polyurethane 8x2 Caster (CST-F40-8X2DT-SWB)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- RUBBERMAID Caster, Swivel , 3/8-16Thd, Gray (3530L1)
- Vestil Casters