Shop All Plate Casters
Vestil
ALUM GANTRY CRANE CASTER 8 X 3 TOTAL LOCK, PK4
Mfr # AHA-6-TLC
Zoro # G801793436
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8
- Color Black
- Application Total Locking Casters (for 6,000 capacity cranes only) (set of 4)
- Width 3
- Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHA-6-TLC
- Zoro # G801793436
- UPC # 691215321723
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 8 |
Width | 3 |
Length | 8 |
Height | 8 |
Outside Diameter | 8 |
Overall Width | 3 |
Overall Length | 8 |
Depth | 8 |
Size | 8 x 3 x 8 |
Details
Color | Black |
Application | Total Locking Casters (for 6,000 capacity cranes only) (set of 4) |
Material | Phenolic |
Features | Total locking caster set for holding a gantry crane in place. Works with aluminum gantry crane for maximum capacity. Glass-filled nylon in order to hold greater loads. Set includes four (4) swivel casters for even maneuverability |
Includes | (4) Phenolic Casters & Hardware |
Weight | 53 |
For Use With | AHA-6-10-12, AHA-6-10-10, AHA-6-10-8, AHA-6-12-10, AHA-6-12-12, AHA-12-8, AHA-6-15-10, AHA-6-15-12, AHA-6-15-8, AHA-6-8-10, AHA-6-8-12, AHA-6-8-8 |
Description
Total locking caster set for an Aluminum Gantry Crane provides a number of benefits to an already worthwhile gantry crane. The durable construction generates a smooth roll with limited jostling. Simple to install with pre drilled mounting holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Manila, 5/8in Dia, 600 ft. (330200-NAT-00600-60018)
- ERICKSON 2"X25Ft 10,000Lb Pdwr Coat Rat w/Dbl "J" Hks -Non Printed Hunter Green (78656)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-ACW)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 5.06 (BPC-42-4.5)
- VESTIL Black Cast Iron Swivel With Brake 3 x 1 1/4 Caster (CST-C02-3X1CI-SWB)
- VESTIL Dark Gray Rigid Thermoplastic Polyurethane Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-R)
- VESTIL Green High-Tech Non-Marking Swivel With Brake Polyurethane 8x2 Caster (CST-F40-8X2DT-SWB)
- VESTIL White Stainless Steel Rigid Nylon 6 x 2 Caster (CST-BSS-6X2NY-R)
- VESTIL H-Style -25 & -50 Hopper Poly-On-Steel Caster 3 Piece 3600 lb 6 x 2 (H-CK3-PU6-2)
- VESTIL Green Swivel With Brake Polyurethane 8 x 2 Caster (CST-FC47-8X2DT-SWB)
- SERVICE CASTER 3.25 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R3420-SSB)
- Vestil Plate Casters