Shop All Gantry Cranes
Vestil
Alum Gantry Crane 8'x12' Iron 4K
Mfr # AHA-4-8-12-VG
Zoro # G505390078
product price: $4,523.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$4,523.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Gantry Crane Depth 96
- Material Aluminum
- Caster Material Cast Iron
- Wheel Diameter 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-4-8-12-VG
- Zoro # G505390078
- UPC # 691215365154
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 96 |
Wheel Diameter | 8 |
I Beam Height | 8 |
Details
Load Capacity | 4000 |
Material | Aluminum |
Caster Material | Cast Iron |
Color | Silver |
Includes | V-Groove casters |
Description
The adjustable height Aluminum Gantry crane combines lightweight and rigid, sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. The lightweight I-beam allows simple height adjustments. All pinned connections make it possible for single person set up and take down in just minutes. Included are two straps, allowing one person to transport the gantry crane in one neat package. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Lift America 8' Poly Round Sling Endless, 6720/8400/16800 Lbs Cap (S201019)
- DAYTON Lever Chain Hoist, 1,000 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (425Z66)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ J-Hook & D-Ring (2620WHFDR)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A1E10B4D3C1P6)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-10-16)
- VESTIL Steel Crane 10'x12' Lock Nylon 4K (AHS-4-10-12-TLC)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Gantry Crane 10'x16' Iron 2K (AHS-2-10-16-VG)
- VESTIL Steel Gantry Crane 10'x12' Iron 4K (AHS-4-10-12-VG)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- Vestil Lifting Equipment