Shop All Gantry Cranes
Vestil
Alum Gantry Crane 8'x12' Iron 2K
Mfr # AHA-2-8-12-VG
Zoro # G505389966
product price: $3,845.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,845.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Gantry Crane Depth 96
- Material Aluminum
- Color Silver
- Wheel Diameter 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-2-8-12-VG
- Zoro # G505389966
- UPC # 691215365031
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 96 |
Wheel Diameter | 8 |
I Beam Height | 6 |
Details
Load Capacity | 2000 |
Material | Aluminum |
Color | Silver |
Includes | V-Groove casters |
Caster Material | Cast Iron |
Description
The adjustable height Aluminum Gantry crane combines lightweight and rigid, sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. The lightweight I-beam allows simple height adjustments. All pinned connections make it possible for single person set up and take down in just minutes. Included are two straps, allowing one person to transport the gantry crane in one neat package. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-BLK-TLB-TP2)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 350 lb. (075 NY04)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Blue, 36 In. L (G12-BBW-PMA-3UNN)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (TE26434)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Gantry Crane 10'x16' Iron 2K (AHS-2-10-16-VG)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- VESTIL Steel Fixed Crane 10' Locking 2K (FHS-2-10-TLC)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- VESTIL STEEL GANTRY CRANE COME-A-LONG ADJ KIT, PK2 (AHS-KIT)
- Vestil Lifting Equipment