Shop All Gantry Cranes
Vestil
Alum Gantry Crane 15'x8' Iron 4K
Mfr # AHA-4-15-8-VG
Zoro # G005390127
product price: $5,460.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,460.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Gantry Crane Depth 180
- Material Aluminum
- Color Silver
- I Beam Height 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-4-15-8-VG
- Zoro # G005390127
- UPC # 691215365222
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 180 |
I Beam Height | 10 |
Wheel Diameter | 8 |
Details
Load Capacity | 4000 |
Material | Aluminum |
Color | Silver |
Caster Material | Cast Iron |
Includes | V-Groove casters |
Description
The adjustable height Aluminum Gantry crane combines lightweight and rigid, sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. The lightweight I-beam allows simple height adjustments. All pinned connections make it possible for single person set up and take down in just minutes. Included are two straps, allowing one person to transport the gantry crane in one neat package. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-532150 Black Weather Stripping Tape - 5/32" x 1" x 50' (018-532150)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112246)
- LUG-ALL 117, 18 in Black Handle for 2250-15/20 Hoist (117-ENG)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP3648RA3B4B8AC1P6)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-12)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Steel Fixed Crane 10' Iron 6K (FHS-6-10-VG)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- Vestil Cranes