Shop All Gantry Cranes
Vestil
Alum Gantry Crane 12'x12' Iron 2K
Mfr # AHA-2-12-12-VG
Zoro # G405390086
product price: $3,554.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,554.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Gantry Crane Depth 144
- Material Aluminum
- Caster Material Cast Iron
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-2-12-12-VG
- Zoro # G405390086
- UPC # 691215365093
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 144 |
I Beam Height | 8 |
Wheel Diameter | 8 |
Details
Load Capacity | 2000 |
Material | Aluminum |
Caster Material | Cast Iron |
Color | Silver |
Includes | V-Groove casters |
Description
The adjustable height Aluminum Gantry crane combines lightweight and rigid, sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. The lightweight I-beam allows simple height adjustments. All pinned connections make it possible for single person set up and take down in just minutes. Included are two straps, allowing one person to transport the gantry crane in one neat package. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Manhole Sleeve Lifter, Cap1500Lb. (MCL - 3/4)
- TOYOTA Toyota GWK-8HBW23-LW 8HBW23 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-8HBW23-LW)
- RUBBERMAID COMMERCIAL Caster, 3", W/Insert (FG6111L3GRAY)
- DUSTLESS TECHNOLOGIES Vacuum Drum Cart, Fits Model H0901 (H0942)
- VESTIL Steel Fixed Crane 10' Locking 2K (FHS-2-10-TLC)
- VESTIL Steel Gantry Crane 10'x12' Iron 8K (AHS-8-10-12-VG)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Crane 10'x12' Lock Phenolic (AHS-6-10-12-TLC)
- VESTIL Steel Fixed Crane 15' Locking 2K (FHS-2-15-TLC)
- ZORO SELECT Adj. Gantry Crane, Steel, 7ft 7in Inside W (AHS-4-10-14)
- Vestil Gantry Cranes