Shop All Safety Gates
Vestil
Alum Expandablegate Wall/Rack Mount
Mfr # ALEXGATE-30-W
Zoro # G5440955
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 20.3125
- Color Yellow
- Height 38.3125
- Length (Ft.) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ALEXGATE-30-W
- Zoro # G5440955
- UPC # 691215112239
- Country of Origin China
- Category Safety Gates
Dimensions
Width | 20.3125 |
Height | 38.3125 |
Length (Ft.) | 2.75 |
Details
Item | Alum Expandablegate Wall/Rack Mount |
Material | Aluminum |
Color | Yellow |
For Use With | Designed to set up quickly and easily wherever and whenever they are needed. Ideal for preventing potential accidents. |
Features | Barrier design prohibits access to areas for cleaning or safety concerns. Aluminum construction is lightweight and portable. Smooth operating scissor action can be interlocked or nested. Collapsible design makes storing and retrieving easy |
Description
Alum Expandablegate Wall/Rack Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Reusable TieHook, L Locking, 19-11/16 In L (3540L)
- DAYTON Pail Hand Truck, 500 lb. (2NXC4)
- DURHAM MFG Platform Truck 12ga Stl platform, 6"X2" Phenolic, lips down (EPT-3048-95)
- ROYAL BASKET TRUCKS Vinyl Cover, 10 Bu, Black (G10-KKX-VCN)
- VESTIL Alum Expandable Safety Gate (ALEXGATE-30)
- VESTIL Alum Expandable Safety Gate, Casters (ALEXGATE-30-C)
- VESTIL Safety Lift Gate, 120" (SLG-10)
- VESTIL Plastic Expand-A-Gate, 38" Height (PEXGATE-30)
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- VESTIL DOCK SAFETY SWING GATE 10 FT RAIL (SSG-10)
- REGALO SAFTY GATE RETRCTBL 30in. (1850 G)
- Vestil Dock Gates & Doors