Shop All Folding Security Gates
Vestil
ALUM EXPAND-A-GATE WALL/RACK MOUNT KIT
Mfr # ALEXGATE-W-KIT
Zoro # G801793535
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22.78125
- Width 2.75
- Color Yellow
- Features Easily attachable to wall surface. Great for permanent use. Brightly colored for clear visibility. Simply expandable
- Overall Height 22.78125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ALEXGATE-W-KIT
- Zoro # G801793535
- UPC # 691215114097
- Country of Origin China
- Category Folding Security Gates
Dimensions
Height | 22.78125 |
Width | 2.75 |
Overall Height | 22.78125 |
Overall Width | 2.75 |
Depth | 4.25 |
Length | 4.25 |
Overall Length | 4.25 |
Details
Color | Yellow |
Features | Easily attachable to wall surface. Great for permanent use. Brightly colored for clear visibility. Simply expandable |
For Use With | ALEXGATE-30 |
Material | Steel |
Weight | 5 |
Description
The wall mount kit allows the user to secure the expand a gate to a wall surface for constant use in a single destination.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A2E10C50P6)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX71)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50302GR-B)
- ZORO SELECT Lumber Truck, 3600 lb., 48 In. L, 30 In. W (PM6W-3048-6PU-95)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1080)
- GLOBAL INDUSTRIAL 10'W Double Folding Security Gate, 8'H (968106)
- ZORO SELECT Folding Gate, Gray, 18 to 20 ft. Opening W (PECO 2070)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 7'H (SSG1275)
- ZORO SELECT Folding Gate, Gray, 7 to 8 ft. Opening W (SECO 865)
- GLOBAL INDUSTRIAL 7-1/2'W Single Folding Security Gate, 8'H (968148)
- GLOBAL INDUSTRIAL 16'W Double Folding Security Gate, 6-1/2'H (968116)
- Vestil Dock Gates & Doors