Shop All Gantry Cranes
Vestil
Alum Crane 8'x10' Total Lock 4K
Mfr # AHA-4-8-10-TLC
Zoro # G105390041
product price: $3,991.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,991.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Gantry Crane Depth 96
- Material Aluminum
- I Beam Height 8
- Wheel Diameter 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-4-8-10-TLC
- Zoro # G105390041
- UPC # 691215365383
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 96 |
I Beam Height | 8 |
Wheel Diameter | 8 |
Details
Load Capacity | 4000 |
Material | Aluminum |
Includes | Total Locking Casters |
Color | Silver |
Caster Material | Glass-Filled Nylon |
Description
The adjustable height Aluminum Gantry crane combines lightweight and rigid, sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. The lightweight I-beam allows simple height adjustments. All pinned connections make it possible for single person set up and take down in just minutes. Included are two straps, allowing one person to transport the gantry crane in one neat package. Unit comes standard with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Wheeled Machine Skate Set, 27 ton (MLSS27)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (4DB71)
- CALDWELL Lifting Beam, 10000 lb. Limit, 36" Spread (20-5-3)
- KNUFFI Surface Guard, Dome Shape, 1-47/64" D (60-6750)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-12)
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Gantry Crane 10'x12' Iron 4K (AHS-4-10-12-VG)
- VESTIL Steel Gantry Crane 10'x12' Iron 2K (AHS-2-10-12-VG)
- Vestil Gantry Cranes