Shop All Hand Trucks
Vestil
Alum Convertible Hand Truck, 20.5 x 52
Mfr # ALUM-CONV
Zoro # G4996577
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51-1/2"
- Overall Width 20-1/2"
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ALUM-CONV
- Zoro # G4996577
- UPC # 691215002363
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51-1/2" |
Overall Width | 20-1/2" |
Wheel Diameter | 10" |
Platform Length | 18.875" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Alum Convertible Hand Truck,20.5 x 52 |
Wheel Type | Pneumatic |
Assembled | No |
Type | Convertible |
For Use With | Hand/platform truck is used to transport boxes wherever they are needed |
Includes | Pneumatic tires transport loads smoothly and evenly over rough or uneven floors |
Number of Wheels | 4 |
Features | Aluminum construction makes transporting boxes easy |
Description
Alum Convertible Hand Truck,20.5 x 52
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Sweeper ForkLift Hanger, 72" (HFMS-72)
- GLEASON REEL End Stop, (WS50-ES)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3220)
- LITTLE GIANT Mobile Pallet Stand, Fixed Height, 48x48" (PDF-4848-6PH2FL)
- VESTIL Silver Aluminum Convertible 3 in 1 Hand Truck (ALUM-3-CONV)
- VESTIL Aluminum Foldaway Hand Truck 275 lb Folded 2 1/2 x 19 x 31 (FHC-275)
- VESTIL Four Wheel Multi-Position Steel Hand Truck 600 lb Non-Marking Casters (TWC-600-DLX)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 72 in Height (APPL-1200-72)
- VESTIL Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-175)
- VESTIL P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52 (SPHT-600S-IND)
- BON TOOL Landscape/Rock Cart 35"W X 72" Tall (84-807)
- Vestil Hand Trucks & Dollies