Shop All Dollies
Vestil
Alum, Channel Dolly, 2000 lb., 24W x 42L
Mfr # ACP-2442-20
Zoro # G5021269
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 2000 lb
- Assembled No
- Platform Length 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 42" |
Overall Length | 42 |
Overall Width | 24 |
Height | 11 in |
Overall Height | 10.625 |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 2000 lb |
Item | Alum,Channel Dolly,2000 lb.,24W x 42L |
Assembled | No |
Caster Wheel Type | Swivel |
Includes | (4) 5 x 2 Swivel casters |
For Use With | This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. |
Number of Caster Wheels | 4 |
Features | Aluminum construction is strong yet lightweight. Swivel casters offer maximum maneuverability. Aluminum frame will never rust or need painting. Optional pull strap makes portability easier |
Caster Material | Poly on Steel |
Product Type | Alum,Channel Dolly,2000 lb.,24W x 42L |
Description
Alum,Channel Dolly,2000 lb.,24W x 42L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Hand Winch, 1000 Lbs. (W1000)
- ZORO SELECT Safety Railing, OAL72In, OAH42In, Alum (5NPN6)
- KINGCORD 5/32 in. x 400 ft. White Nylon Paracord 550 Rope - Type III Mil-Spec (644631TV)
- ADVANTUS ORGANIZER, 10 DWR, SMOKE (AVT34007)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE (ACP-2136-20-HDL)
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Poly-on-Steel Casters (PLDL-ADJ-8PS)
- VESTIL Red Aluminum Corner Mover Dolly 800 lb Capacity Per Set 4 Pack (CMD-A-200-4PK)
- VESTIL Leg Dolly, 300 lb., 12 x 10-3/4 (LEG-D-12)
- VESTIL 12.5x8.5 Cast Aluminum Dolly, 9,000 lb Capacity (VPRDO-6)
- VESTIL Poly Dolly 33-1/2" x 21" x 6-5/16", 500 lb Capacity, Green (POS-2133)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Steel, 4PK (PAKCM03)
- Vestil Hand Trucks & Dollies