Shop All Fixed Ladders
Vestil
Alternating-Tread Stairs -
Mfr # ATS-14-68
Zoro # G905610578
product price: $6,419.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,419.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ATS-14-68
- Zoro # G905610578
- UPC # 691215072113
- Country of Origin United States
- Category Fixed Ladders
Description
Alternating-tread stairs - ats-14-68 alternating-tread stair design offers a shorter span than traditional steps. Features handrail on each side of unit, dual safety chain at the top of the stair and formed steel steps with raised surfaces for better traction. Welded steel construction with bolt-on handrails. Powder coated safety yellow finish. Ships knocked down for lower freight costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 3' H (0127-007-3)
- LITTLE GIANT Adjustable Tray, 15 In. L, 36 In. H (AF-SHELF-15)
- CLINTON Serengeti Lion Cubs, Yellow, Laminate Step Stool (10-SL)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-P-YL)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- COTTERMAN 14 ft 8 in Fixed Ladder, Steel, 12 Steps, Forward Exit, Gray Powder Coated Finish (F12W C1)
- COTTERMAN 15 ft 8 in Fixed Ladder, Steel, 13 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F13W C1)
- COTTERMAN Storage Tank Ladder, Steel, 15 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST15AL C1)
- TRI-ARC 6 ft. Ladder, Steel, Standard Fixed, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0107-Y)
- Vestil Fixed Ladders