Shop All Fixed Ladders
Vestil
Alternating-Tread Stairs -
Mfr # ATS-14-56
Zoro # G405610412
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$6,289.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ATS-14-56
- Zoro # G405610412
- UPC # 691215072106
- Country of Origin United States
- Category Fixed Ladders
Description
Alternating-tread stairs - ats-14-56 alternating-tread stair design offers a shorter span than traditional steps. Features handrail on each side of unit, dual safety chain at the top of the stair and formed steel steps with raised surfaces for better traction. Welded steel construction with bolt-on handrails. Powder coated safety yellow finish. Ships knocked down for lower freight costs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 125 Lb Flat Steel Cap (B250)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW84)
- CROSBY Shackle, 7/8 in., 19,000 lb., Screw Pin (1017560)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X469)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Gray Powder Coated Finish (WLFC1218)
- COTTERMAN 6 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F6S C1)
- GEARED2GOLF SDL4 Sliding Dock Ladder 4 Step (GE1611077)
- COTTERMAN 7 ft 2 in Work Platform, Steel, 5 Steps, Powder Coated Finish, 800 lb Load Capacity (5TAP2424RA3E24B11D3C2P6)
- Vestil Fixed Ladders