Shop All Fixed Ladders
Vestil
Alternating-Tread Stairs -
Mfr # ATS-11-56
Zoro # G605610625
product price: $5,253.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$5,253.99
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
- Brand Vestil
- MFR # ATS-11-56
- Zoro # G605610625
- UPC # 691215072045
- Country of Origin United States
- Category Fixed Ladders
Description
Alternating-tread stairs - ats-11-56 alternating-tread stair design offers a shorter span than traditional steps. Features handrail on each side of unit, dual safety chain at the top of the stair and formed steel steps with raised surfaces for better traction. Welded steel construction with bolt-on handrails. Powder coated safety yellow finish. Ships knocked down for lower freight costs.
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
- ZORO SELECT Low Profile Machine Guard (1GUD9)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W (3251514-TRD30)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Silver (EE1801TFX4)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- METALLIC LADDER 20FT H x 12in W Manhole Ladder, 300 lbs Rated (MT-20-12-HD)
- COTTERMAN 21 ft 3 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Powder Coated Finish (M22SC C1)
- COTTERMAN 12 ft 3 in Fixed Ladder, Steel, 13 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F13S C1)
- EXTREME MAX Extreme Max 3005.4105 Weld-Free Fixed Dock Ladder - 4-Step (3005.4105)
- Vestil Fixed Ladders