Shop All Quilted Moving Pads
Vestil
ALL WEATHER MOVING PADS POLYESTER, PK12
Mfr # QPC-7280-UP-12PK
Zoro # G901794098
product price: $193.99
/pk 12, $16.17/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Cotton
- Length 80
- Width 72
- Weight 84
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # QPC-7280-UP-12PK
- Zoro # G901794098
- UPC # 691215323598
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 80 |
Width | 72 |
Height | 1 |
Depth | 80 |
Size | 80 x 72 x 1 |
Overall Height | 1 |
Overall Width | 72 |
Overall Length | 80 |
Details
Material | Polyester/Cotton |
Weight | 84 |
Color | Blue |
Application | Cushion and protect furniture, machinery, and electronic equipment. |
Features | Soft material cushions and protects important products. Unique construction can be used in many applications. Quilt size covers a large amount of surface area. Light weight design is easy to move to different locations |
Description
The Quilted Moving Pads cushion and protect furniture, machinery, and electronic equipment. An exceptionally compact design promotes easy storage when not in use. The pads are fabricated with one side cotton material and the other polyester material for additional durability. Water and mildew resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Classic Broad Line Markers, 10/ST, AST PK (CYO587722)
- BUSINESS SOURCE Pad, Jr Legal, 5X8, 50Sh, We 12PK (BSN63110)
- C-LINE PRODUCTS C-Line Products Project Folders, Assorted, Reduced Glare, 11 x 8 1/2, 25/BX (62130)
- DAMPRID Hanging Moisture Absorber No Scent 15.4 oz (FG80FFESB)
- VESTIL All-Weather Polyester Moving Pads, PK4 (QPC-7280-UP-4PK)
- VESTIL GENERAL DUTY MOVING PADS COTTON, PK12 (QPC-7280-DP-12PK)
- VESTIL HEAVY DUTY MOVING PADS POLYESTER/COTTON, PK12 (QPC-7280-VP-12PK)
- VESTIL 4Pk General Duty Moving Pads, 4PK (QPC-7280-DP-4PK)
- VESTIL All Weather Moving Pad Polyester (QPC-7280-UP-1PK)
- VESTIL 4Pk HD Poly/Cotton Moving Pads, 4PK (QPC-7280-VP-4PK)
- US CARGO CONTROL Moving Pad - 72" x 80" 24-Pack Skin Moving Blankets (MBSKIN24PK)
- Vestil Quilted Moving Pads