Shop All Quilted Moving Pads
Vestil
All Weather Moving Pad Polyester
Mfr # QPC-7280-UP-1PK
Zoro # G1749960
original price:
$27.79
12% off
new price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Cotton
- Length 80
- Width 72
- Weight 9
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # QPC-7280-UP-1PK
- Zoro # G1749960
- UPC # 691215118262
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 80 |
Width | 72 |
Details
Item | All Weather Moving Pad Polyester |
Material | Polyester/Cotton |
Weight | 9 |
Color | Blue |
Application | Cushion and protect furniture, machinery, and electronic equipment. |
Description
All Weather Moving Pad Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Steel Strapping Coil, 1/2"x200ft. (SST12)
- ZORO SELECT Natura Kraft Paper 18" x 360 ft., 60 lb. Basis Weight (5PGR4)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 14" x 14", Kraft, 15/Bundle (493U75)
- BEST-RITE 48"x96" Magnetic Combination Dry Erase Board, Cork/Plastic (668AH-HC)
- VESTIL GENERAL DUTY MOVING PADS COTTON, PK12 (QPC-7280-DP-12PK)
- VESTIL 4Pk HD Poly/Cotton Moving Pads, 4PK (QPC-7280-VP-4PK)
- VESTIL ALL WEATHER MOVING PADS POLYESTER, PK12 (QPC-7280-UP-12PK)
- VESTIL 1Pk HD Poly/Cotton Moving Pads (QPC-7280-VP-1PK)
- VESTIL 4Pk General Duty Moving Pads, 4PK (QPC-7280-DP-4PK)
- VESTIL All-Weather Polyester Moving Pads, PK4 (QPC-7280-UP-4PK)
- ZORO SELECT Quilted Moving Pad, L72xW45In, Blue (4LGL1)
- Vestil Protective Packaging