Shop All Lifting Truck Accessories
Vestil
ALL TERRAIN PALLET TRUCK OPTION TOW BAR
Mfr # ALL-TTB
Zoro # G001798101
original price:
$129.98
4% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.9375
- Overall Length 45.25
- Overall Width 4.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ALL-TTB
- Zoro # G001798101
- UPC # 691215002332
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 4.9375 |
Overall Length | 45.25 |
Overall Width | 4.5 |
Platform Length | 45.25" |
Size | 45.25 x 4.5 x 4.9375 |
Depth | 45.25 |
Height | 4.9375 |
Width | 4.5 |
Length | 45.25 |
Details
Material | Steel |
Color | Black |
Assembled | Yes |
Features | Unique design pulls in either loaded or unloaded positions. Tow bar package can be pulled by ATV or small utility tractor. Steel construction provides solid long lasting use. Tow bar set makes transport convenient |
Includes | Optional tow bar Package |
For Use With | ALL-T-2, ALL-T-2-48, ALL-T-HD |
Weight | 15 |
Application | Optional Tow Bar package allows unit to be towed by an ATV or small utility tractor. Designed for pulling in either loaded or unloaded position. |
Description
Optional Tow Bar Package allows the All Terrain Pallet Truck to be towed by an ATV or small utility tractor. It's designed for pulling in either loaded or unloaded position. For storage purposes, a yellow nylon pulling strap is included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 6" Galvanized Steel Eye-Eye Turnbuckle (54622)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VM50 5/8 KWY 3/16 X3/32)
- LUCKY LINE Connector, Steel Wire, Cap 800 lb (4FCH8)
- IDEAL WAREHOUSE INNOVATIONS Back Up Handle, w/Hard Wire (70-1080)
- VESTIL QUICK LIFT V-BLOCK ATTACHMENT (PEL-VBLK)
- VESTIL Swivel Hook Forklift Truck Hoisting Hook, 4000 Lbs. Capacity (LM-HP4-S)
- VESTIL PALLET WAND 55..25 IN LONG (PKG-WAND)
- VESTIL HEFTI-LIFT ATTACH SS PLATFORM (HYDC-SSP)
- VESTIL Manual Cylinder Lifter, Load Cap. 200 lb. (CYL-M-9)
- VESTIL Deluxe Overhead Load Lifter - Fixed, Load Cap. 2000 lb. (OLF-2-42)
- EKKO Driving Wheel, EB12E (EB12E / 1115-220000-0B)
- Vestil Lifting Trucks