Shop All Pallet Jacks
Vestil
All-Terrain Pallet Truck, HD, 2.5K, 50"
Mfr # ALL-T-HD
Zoro # G5426027
original price:
$2,240.50
20% off
new price: $1,791.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$1,791.99
Free 30-Day Returns
Key Features
- Overall Height 50-3/8"
- Overall Length 55-3/8"
- Overall Width 65-3/4"
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ALL-T-HD
- Zoro # G5426027
- UPC # 691215075701
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 50-3/8" |
Overall Length | 55-3/8" |
Overall Width | 65-3/4" |
Platform Length | 50" |
Fork Width | 4 in |
Fork Length | 31-1/2in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 2500 lb |
Item | All Terrain Pallet Truck |
Assembled | Yes |
Power Source | Hand |
Wheel Material | Foam Filled Pneumatic |
Features | 15" Front Pneumatic Tires; Tubular Frame Handle |
Includes | Three-position handle, pneumatic tires, tubular frame, and sealed bearing wheels. |
Handle Material | Steel |
Description
All-Terrain Pallet Truck,HD,2.5K,50
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ PAndH CASTERS, 5" SHOPPING CART FRONT SWIVEL CASTER (Z30C154CLDE)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x6-1/2, Steel (48J125)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2602NFX20)
- THERN Hand Winch, 20-25/32 in Overall W (2W40-BM)
- VESTIL Pramac Hand Pallet Truck, 27x48 (PMC-PM5-2748)
- VESTIL 15x32 Electric Pallet Truck 3.3k (EPT-1532-33)
- VESTIL Ergo Power Assist Pallet Truck, 5K, 27x48 (PM5-2748-PA-Y)
- VESTIL Electric Pallet Truck 4.5K 27x96 (EPT-2796-45-AGM)
- VESTIL Galvanized Steel Pallet Truck, 20 x 48 (PM5-2048-S-G)
- VESTIL Low Profile Pallet Truck, 4400 lb., 20x72 (PM4-2072)
- NOBLELIFT SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS-Li-ion BAT. (SPTE33LI-2748)
- Vestil Pallet Jacks & Pallet Tilters