Shop All Mobile Lift Tables
Vestil
Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L
Mfr # AIR-800-D
Zoro # G5219299
product price: $1,215.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,215.99
Free 30-Day Returns
Key Features
- Load Capacity 800 lb.
- Overall Width 20.25
- Color Blue
- Material Carbon steel
- Width 20.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AIR-800-D
- Zoro # G5219299
- UPC # 691215058476
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 20.25 |
Width | 20.25 |
Height | 38 in |
Details
Load Capacity | 800 lb. |
Item | Air Hydraulic Steel Cart |
Color | Blue |
Material | Carbon steel |
For Use With | Utilize the two speed foot pump for minor height adjustments and the factory air/oil power for effortless lifting up to 2,000 uniform pounds. |
Description
Air Hydraulic Steel Cart
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 75' (SFCS4W-10AWG-75)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 12000 lb. (10T210X10)
- GLEASON INDUSTRIAL PRD 800LB BLK D Hand Truck (30019)
- CAMPBELL CHAIN & FITTINGS DOUBLE CLEVIS 3/8"" (T5423301)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- VESTIL Air Hydraulic Steel Cart, 1750 lb. Cap, 20"W, 39-1/2"L (AIR-1750)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- Vestil Lifting Tables