Shop All Mobile Lift Tables
Vestil
Air Hydraulic Steel Cart, 1000 lb. Cap, 31-1/2"W, 63"L
Mfr # AIR-1000-LD
Zoro # G5219615
product price: $1,562.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,562.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Overall Width 31.5
- Color Blue
- Height 38.5 in
- Material Carbon steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AIR-1000-LD
- Zoro # G5219615
- UPC # 691215058438
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 31.5 |
Height | 38.5 in |
Width | 31.5 |
Details
Load Capacity | 1000 lb. |
Item | Air Hydraulic Steel Cart |
Color | Blue |
Material | Carbon steel |
For Use With | Utilize the two speed foot pump for minor height adjustments and the factory air/oil power for effortless lifting up to 2,000 uniform pounds. |
Description
Air Hydraulic Steel Cart
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Two-Person Scaffolding Stage, 24 Ft. L (2624)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 810 lb. (5VF36)
- GLOBAL INDUSTRIAL 38 Upright Frame for 48L Adjustable Panel Truck, 2PK (585235)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF (KG18 AB1)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- VESTIL Air Hydraulic Steel Cart, 1750 lb. Cap, 20"W, 39-1/2"L (AIR-1750)
- VESTIL Linear Scissor Cart, 400lb, 23.625 x 35.5 (CART-400-D-LA)
- VESTIL Hydraulic Scissor Cart, 1500 lb. Cap, 47-1/2"W, 24"L (CART-1500-D-TS)
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- VESTIL Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L (AIR-1500-D)
- Vestil Mobile Lift Tables