Shop All Mobile Lift Tables
Vestil
Air Hydraulic Steel Cart, 1000 lb. Cap, 19-11/16"W x 34-1/4"L
Mfr # AIR-1000
Zoro # G5219177
product price: $1,002.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,002.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Overall Width 19.6875
- Width 19.6875
- Height 38 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AIR-1000
- Zoro # G5219177
- UPC # 691215058421
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 19.6875 |
Width | 19.6875 |
Height | 38 in |
Details
Load Capacity | 1000 lb. |
Item | Air Hydraulic Steel Cart |
Color | Blue |
Material | Carbon steel |
For Use With | Utilize the two speed foot pump for minor height adjustments and the factory air/oil power for effortless lifting up to 2,000 uniform pounds. |
Description
Air Hydraulic Steel Cart
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5368782 No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 50 ft. (5368782)
- ZORO SELECT Rigid Plate Caster, Phenolic, 6 in, 1650 lb (1NVT7)
- ZORO SELECT Lift-Out Rail Pocket, L 2.25In, PK2 (5JEY1)
- WESTWARD Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 100 lb (2CZY4)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- VESTIL CART SCISSOR 1000LB CAPACITY STAINLESS STEEL (CART-1000-SS2)
- VESTIL Hydraulic Elev Cart, 20x40", 2000 ft. Pump (CART-2000-2040-FP)
- VESTIL Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L (CART-400)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- VESTIL Single Hydraulic Cart, 750 lb., 32 x 19.75 (CART-750-TS)
- DAYTON Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L (3KR46)
- Vestil Mobile Lift Tables