Shop All Stationary Lift Tables
Vestil
Air Hydraulic Scissor Lift Table, 48" x 48"
Mfr # AHLT-4848-3-43
Zoro # G603505787
product price: $5,250.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,250.99
Free 30-Day Returns
Key Features
- Height 7
- Color Blue
- Features Utilizes the convenience of factory air for power. Connect through a filter, regulator, or lubricator. Suitable for a wide range of applications and environments. Features a pneumatic upper travel limit switch and safety toe guards
- Size 51 x 48.375 x 7
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHLT-4848-3-43
- Zoro # G603505787
- UPC # 691215001403
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Height | 7 |
Size | 51 x 48.375 x 7 |
Width | 48.375 |
Overall Width | 48.375 |
Details
Color | Blue |
Features | Utilizes the convenience of factory air for power. Connect through a filter, regulator, or lubricator. Suitable for a wide range of applications and environments. Features a pneumatic upper travel limit switch and safety toe guards |
Finish | Painted |
Material | Steel |
Application | Lift table suitable for a wide range of applications and operating environments. |
Description
The rotary air/Hydraulic scissor lift table utilizes the convenience of factory air to power the lift table. Simply connect to an air supply through a filter, regulator, lubricator, and you will have a lift table suitable for a wide range of applications and operating environments. It features a pneumatic upper travel limit switch, safety toe guards, cylinder with internal safety velocity fuse, two button hand control, and life-time lubricated sleeve bearings.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 18x1-3/8x5-1/4 In., Rubber (2MYR5)
- PEERLESS Chain, Coil, Straight, 100 ft., 670 lb. (6044032)
- CAMPBELL CHAIN & FITTINGS #4 Double Loop (Inco) Chain, Zinc Coated, 100' per Carton (T0750424N)
- BLUFF MANUFACTURING Steel Speedy Board, CAP 15,000 Lbs, 60"X (15SB6072)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 31.9" x 63" - CAPACITY: 1100 LBS (TG110)
- Vestil Stationary Lift Tables