Shop All Lifting Truck Parts
Vestil
AIR FILTER-LUBE REGULATOR PORT HOLE 1/4
Mfr # FLR-1/4
Zoro # G701793581
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9
- Overall Length 2.75
- Overall Width 6.25
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FLR-1/4
- Zoro # G701793581
- UPC # 691215087506
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Height | 9 |
Overall Length | 2.75 |
Overall Width | 6.25 |
Platform Length | 2.75" |
Depth | 2.75 |
Height | 9 |
Size | 2.75 x 6.25 x 9 |
Width | 6.25 |
Details
Material | Aluminum |
Color | Silver |
Assembled | Yes |
Includes | Filter and Lubricator |
Fits Brand | PST-AIR, HIPM-FC-AIR, LDLT-RECIPR |
Features | Optional air filter - lubricator - regulator for ideal operation. Ideal for reciprocating air/oil powered units for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Application | Filter & lubricator for use with our reciprocating air/oil power unit. |
Weight | 3 |
For Use With | PST-AIR, HIPM-FC-AIR, LDLT-RECIPR |
Description
Optional Air Filter - Lubricator - Regulator for Reciprocating Air/Oil powered units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Handle (PNL2500HDL)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G011)
- DAYTON Relase Lever Rod (MH5PKH13G)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (02XA06128S001GN)
- VESTIL Drum Pump Lever Action, Ptfe/Viton (LDP-FG)
- VESTIL Tilting Drum Ring for 55 Gallon Steel Drums - 1200 Lb. Capacity (TDR-55)
- VESTIL Lp Tank Lift, Powder Coat, Yellow (BTX-LP)
- VESTIL AIR FILTER-LUBE REGULATOR PORT HOLE 1/2 (FLR-1/2)
- GPS - GENERIC PARTS SERVICE Grease Fitting For Raymond 8300, 8400, 8500 Pallet Trucks (RA 840-018)
- GPS - GENERIC PARTS SERVICE Caster Wheel Assembly For Yale MPE 080 Pallet Trucks (YL 524275828-A)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-HP25L-CK - Fits Hu-Lift Model # HP25L (Single) (GWK-HP25L-CK)
- Vestil Lifting Truck Parts