Shop All Lifting Truck Parts
Vestil
AIR FILTER-LUBE REGULATOR PORT HOLE 1/2
Mfr # FLR-1/2
Zoro # G601793599
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9
- Overall Length 2.75
- Overall Width 6.25
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FLR-1/2
- Zoro # G601793599
- UPC # 691215087490
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Height | 9 |
Overall Length | 2.75 |
Overall Width | 6.25 |
Platform Length | 2.75" |
Size | 2.75 x 6.25 x 9 |
Depth | 2.75 |
Height | 9 |
Width | 6.25 |
Details
Material | Aluminum |
Color | Silver |
Assembled | Yes |
Includes | Filter and Lubricator |
Fits Brand | EHLTT-ROTARY-WMPB |
Weight | 3 |
Application | Filter & lubricator for use with rotary air/oil power unit. |
For Use With | EHLTT-ROTARY-WMPB |
Features | Optional air filter - lubricator - regulator for ideal operation. Ideal for rotary air/oil powered units for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Description
Optional Air Filter - Lubricator - Regulator for Rotary Air/Oil powered units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SL430)
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity (RB190 18B 12RE1/2A360TS M25)
- KEN FORGING Ken Forging, Turnbuckle Eye, 3/4, 10 x 4-7/8", Galvanized, (TBE-08-LH-HDG)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R2630A3E24B4C1P6)
- VESTIL Tilting Drum Ring for 55 Gallon Steel Drums - 1200 Lb. Capacity (TDR-55)
- VESTIL Lp Tank Lift, Powder Coat, Yellow (BTX-LP)
- VESTIL Drum Pump Lever Action, Ptfe/Viton (LDP-FG)
- GPS - GENERIC PARTS SERVICE Connector Handle For Crown PE 4000 Pallet Trucks (AN 256)
- DAYTON Piston Rod Kit (MH4ECX402G)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Crown WP 2300 Pallet Trucks (CR 813014)
- DAYTON Load Chain, For Mfr. No. DT802410 (493W09)
- Vestil Lifting Trucks