Shop All Trash Compactors
This Product is Discontinued
Vestil
Aerosol Can Crusher (Discontinued)
Mfr # CAN-RECY
Zoro # G803522980
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Can Height 14.625 in
- Overall Height 10.0625
- Material Steel
- Application Turn aerosol cans into scrap metal, using the Aerosol Can Puncturing System, exempting them from disposal regulations for hazardous waste.
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CAN-RECY
- Zoro # G803522980
- UPC # 691215075978
- Country of Origin United States
- Category Trash Compactors
Dimensions
For Use With Can Height | 14.625 in |
Overall Height | 10.0625 |
Width | 5.5 |
Depth | 14.3125 |
Height | 10.0625 |
Length | 14.3125 |
Overall Length | 14.3125 |
For Use With Can Diameter | 3 in |
Size | 14.3125 x 5.5 x 10.0625 |
Overall Width | 5.5 |
Details
Material | Steel |
Application | Turn aerosol cans into scrap metal, using the Aerosol Can Puncturing System, exempting them from disposal regulations for hazardous waste. |
Features | Safely puncture aerosol cans to relieve pressure. Empty any residual contents into your drum. Two piece filter drains out odors and harmful emissions. Prevents static buildup as required by OSHA |
Color | Silver |
Weight | 9 |
Description
Turn aerosol cans into scrap metal, using the aerosol can puncturing system, exempting them from disposal regulations for hazardous waste. This system safely punctures aerosol cans to relieve pressure, and then empties any residual contents into your drum. Thread the recycle body into the threaded bung of your drum. Push the lever to puncture the can, and two piece filter with a carbon cartridge drains out odors and harmful emissions. Unit includes puncturing device, safety goggles, carbon filter, and anti-static wire, which prevents static buildup by grounding the drum as required by OSHA.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.