Shop All Step Stools
Vestil
Adjustable Step Stand 2 Step Silver Stainless Steel 72" x 23"
Mfr # ASP-72-SS
Zoro # G4996148
product price: $2,043.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,043.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Height 15.25
- Net Weight 106
- Step Depth 11.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ASP-72-SS
- Zoro # G4996148
- UPC # 691215083560
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 15.25 |
Step Depth | 11.75 in |
Details
Item | Adjustable Step Stand,2 Step,72x23" |
Color | Silver |
Material | Stainless Steel |
Net Weight | 106 |
Description
Adjustable Step Stand,2 Step,72x23
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL CRATE TURNER DUMPER TRUCK POWERED 3000LB (CTD-H-TP-3000)
- ZORO SELECT Caster Wheel, TPR, 5 in., 280 lb. (IS0505205)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 8 ft (38SOSW10X8)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- VESTIL 2 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-2-YL)
- VESTIL 3 Steps, Aluminum Step Stand, Load Capacity, Yellow (SSA-3W-Y)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-24-3)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- VESTIL STEP POLY NESTABLE 1 YL PORTABILITY RETROFIT (SPN-1-PO-RF)
- VESTIL Poly Nestable 2 Step Marine Step WT (SPN-2-WT)
- WERNER 2 Steps, Fiberglass Step Stool, 250 lb. Load Capacity, Blue/Silver/Yellow (6002)
- Vestil Ladders