Shop All Step Stools
Vestil
Adjustable Step Stand 2 Step Silver Stainless Steel 48" x 24"
Mfr # ASP-48-SS
Zoro # G4996181
product price: $1,529.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,529.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Height 15.25
- Net Weight 50
- Step Depth 11.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ASP-48-SS
- Zoro # G4996181
- UPC # 691215083522
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 15.25 |
Step Depth | 11.75 in |
Details
Item | Adjustable Step Stand,2 Step,48x24" |
Color | Silver |
Material | Stainless Steel |
Net Weight | 50 |
Description
Adjustable Step Stand,2 Step,48x24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Safety Green, 30 in. L (BBC30NSG)
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA12015AC/CL)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 10 in W, Nylon, Yellow (WB1-910-8)
- ZORO SELECT Stem Caster, Threaded, 3-1/2" Wheel Dia. (P12S-PRP035D-ST12)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 48"L (AHT-H-1948)
- VESTIL Portable Aluminum Load Lifter, 200 lb. (PALL-200)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- VESTIL 2 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-2-YL)
- VESTIL 1 Step Yellow Polyethylene Nestable with Handrails (SPN-1-YL-HR)
- VESTIL Poly Nestable 2 Step Marine Step WT (SPN-2-WT)
- XTEND + CLIMB 1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-1)
- Vestil Step Stools