Shop All Step Stools
Vestil
Adjustable Step Stand 2 Step Silver Stainless Steel 36" x 23"
Mfr # ASP-36-SS
Zoro # G4996236
product price: $1,333.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$1,333.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Height 15.25
- Net Weight 57
- Step Depth 11.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ASP-36-SS
- Zoro # G4996236
- UPC # 691215083485
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 15.25 |
Step Depth | 11.75 in |
Details
Item | Adjustable Step Stand,2 Step,36x23" |
Color | Silver |
Material | Stainless Steel |
Net Weight | 57 |
Description
Adjustable Step Stand,2 Step,36x23
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/ Dbl J Hks w/ Aluminum Handle Bulk (78627)
- CM 2 Button Pendant, for CM (534K97B)
- CAMPBELL CHAIN & FITTINGS 4/0 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0334024)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-60)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- VESTIL Welded Aluminum Step Stand (SSA-3)
- VESTIL 3 Step Folding Ladder with Wheels (FLAD-3)
- VESTIL Aluminum Folding Step Platform (AFSP-2)
- VESTIL 2 Steps, Aluminum Step Stand, Load Capacity, Yellow (SSA-2-KD-Y)
- VESTIL Step Polyethylene Nestable 2 Step Yellow with Hand & Back Rails Port (SPN-2-YL-HR-BR-PO)
- Vestil Ladders