Shop All Step Stools
This Product is Discontinued
Vestil
Adjustable Step Stand 2 Step Silver Aluminum 500lb Capacity 36" x 23" (Discontinued)
Mfr # ASP-36-A
Zoro # G4996251
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Material Aluminum
- Overall Height 14.5
- Net Weight 35
- Step Depth 11.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ASP-36-A
- Zoro # G4996251
- UPC # 691215083478
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 14.5 |
Step Depth | 11.875 in |
Details
Item | Adjustable Step Stand,2 Step,36 x 23 |
Color | Silver |
Material | Aluminum |
Net Weight | 35 |
Description
Adjustable Step Stand,2 Step,36 x 23
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.